Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 61F2X12-12
  • Zoro # G7104675
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
2 in
Temper
T651
Thickness Tolerance
+/-0.024 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F2X12-12
Zoro #
G7104675
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length
12 in
Thickness (Decimal)
2.0 in
Length Tolerance
+/-1 in
Width and Length
12 in x 12 in
Width Tolerance
+/-0.084 in
Width
12"
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Thickness Tolerance
+/-0.024 in
Alloy Type
6061
Standards
AMS QQ-A-200, ASTM B221
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Typical Hardness
95
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Gauge
2 in
Tensile Strength
45,000 psi
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Material Grade
6061
Fabrication
Extruded
System of Measurement
Inch
Shape
Plate
Mechanical Finish
Mill
Shape Type
Plate
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Rockwell Hardness
95 HRB
Flatness Tolerance
+/-0.075 in
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Coating
Plain
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 2 in, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews