Shop ZORO SELECT

Aluminum Plate, 36 in - L, 12 in - W

  • Mfr # 61F2X12-36
  • Zoro # G6540021

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
2 in
Temper
T651
Width
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F2X12-36
Zoro #
G6540021
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width
12"
Width Tolerance
+/-0.084 in
Width and Length
12 in x 36 in
Thickness (Decimal)
2.0 in
Length Tolerance
+/-3 in
Length
36 in
Overall Width
12 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Finish
Unpolished
Alloy Type - Aluminum
6061
Typical Hardness
95
Hardness Scale
BHN
Standards
AMS QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.024 in
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Tensile Strength
45,000 psi
Gauge
2 in
Material Grade
6061
Minimum Temperature
-320 Degrees F
Shape Type
Plate
Shape
Plate
Fabrication
Extruded
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Heat Treatment
Tempered
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.075 in
Coating
Plain
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 2 in, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.