Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 61F.75X12-12
  • Zoro # G6898744
product price: 
$
75.39
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T651
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61F.75X12-12
Zoro #
G6898744
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.010 in
Alloy Type - Aluminum
6061
Finish
Unpolished
Standards
AMS-QQ-A-200, ASTM B221
Typical Hardness
95
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Gauge
0.75 in
Tolerance Rating
Standard
Shape Type
Plate
Straightness Tolerance
Not Rated
Appearance
Plain
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Material Grade
6061
Brinell Hardness
95 BHN
Fabrication
Extruded
Vickers Hardness
Not Available
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Coating
Plain
System of Measurement
Inch
Flatness Tolerance
+/-0.075 in
Elongation
13 %
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width
12"
Length Tolerance
+/-1 in
Length
12 in
Width Tolerance
+/-0.084 in
Width and Length
12 in x 12 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews