Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 7805_12_12
  • Zoro # G602644845
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.75 in
Hardness Scale
BHN
Tensile Strength
24,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7805_12_12
Zoro #
G602644845
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Thickness (Decimal)
0.75 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Hardness Scale
BHN
Tensile Strength
24,000 psi
Typical Yield Strength (PSI)
15,200 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Finish
Unpolished
Thickness Tolerance
+/-0.005 in
Alloy Type - Aluminum
MIC-6
Typical Hardness
65
Typical Tensile Strength (PSI)
23,900 psi
Metal Fabrication Process
Cast
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
65 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Shape Type
Plate
Fabrication
Cast
Shape
Plate
Material Grade
MIC-6
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews