Shop ZORO SELECT

Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # SB-2024-1000-12-12
  • Zoro # G1484357

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Finish
Mill
Typical Tensile Strength (PSI)
65,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-1000-12-12
Zoro #
G1484357
UPC #
847554024485
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Width and Length
12 in x 12 in
Width
12"
Length
12 in
Thickness (Decimal)
1.0 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Finish
Mill
Typical Tensile Strength (PSI)
65,000 psi
Typical Hardness
120
Typical Yield Strength (PSI)
47,000 psi
Alloy Type - Aluminum
2024
Hardness Scale
BHN
Standards
ASTM B209
Alloy Type
2024
Thickness Tolerance
+/-0.002 in
Type
Precision
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Tensile Strength
65,000 psi
System of Measurement
Inch
Heat Treatment
Tempered
Shape
Plate
Heat Treatable
Heat Treatable
Shape Type
Plate
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Brinell Hardness
120 BHN
Coating
Plain
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.