Shop ZORO SELECT

Aluminum Plate, 12 in - L, 8 in - W

  • Mfr # SB-2024-1000-08-12
  • Zoro # G3255612

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Thickness Tolerance
+/-0.002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-1000-08-12
Zoro #
G3255612
UPC #
847554024478
Country of Origin
United States

Dimensions

Thickness
1 in
Length
12 in
Width
8"
Thickness (Decimal)
1.0 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Width and Length
8 in x 12 in
Overall Length
12 in
Overall Width
8 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
65,000 psi
Finish
Mill
Hardness Scale
BHN
Standards
ASTM B209
Type
Precision
Alloy Type
2024
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type - Aluminum
2024
Typical Hardness
120
Typical Yield Strength (PSI)
47,000 psi
Tensile Strength
65,000 psi
Tolerance Rating
Standard
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
Plate
Heat Treatment
Tempered
System of Measurement
Inch
Shape Type
Plate
Material Grade
2024
Flatness Tolerance
+0.002 in/+0.01 in
Coating
Plain
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.