Aluminum Plate, 8 in - L, 8 in - W

  • Mfr # SB-2024-1000-08-08
  • Zoro # G0585207
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Alloy Type - Aluminum
2024
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-1000-08-08
Zoro #
G0585207
UPC #
847554024461
Country of Origin
United States

Dimensions

Thickness
1 in
Length
8 in
Width
8"
Width and Length
8 in x 8 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Alloy Type - Aluminum
2024
Type
Precision
Thickness Tolerance
+/-0.002 in
Alloy Type
2024
Hardness Scale
BHN
Typical Yield Strength (PSI)
47,000 psi
Typical Hardness
120
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Finish
Mill
Standards
ASTM B209
Typical Tensile Strength (PSI)
65,000 psi
Tensile Strength
65,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape Type
Plate
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Brinell Hardness
120 BHN
Shape
Plate
Material Grade
2024
Heat Treatment
Tempered
Tolerance Rating
Standard
Coating
Plain
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & reviews