Aluminum Plate, 12 in - L, 8 in - W

  • Mfr # SB-6061-1000-08-12
  • Zoro # G0643307
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-6061-1000-08-12
Zoro #
G0643307
UPC #
847554028193
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Length
12 in
Width
8"
Width and Length
8 in x 12 in
Thickness (Decimal)
1.0 in
Overall Width
8 in
Overall Length
12 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Standards
ASTM B209, ASTM B211
Type
Precision
Finish
Mill
Thickness Tolerance
+/-0.002 in
Typical Hardness
95
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Shape
Plate
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
System of Measurement
Inch
Fabrication
Cold Rolled
Tolerance Rating
Standard
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Coating
Plain
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB

Ratings & reviews