Zoro Homepage

Aluminum Plate, 12" L, 6" W

  • Mfr # AP3003H22TP/063-6x12

  • Zoro # G014562027


product price: $18.39
/ea

Key Features

Temper
H22
Thickness
0.063 in
Length Tolerance
+/-1 in
Material
Aluminum
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3003H22TP/063-6x12
Zoro #
G014562027
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
12 in
Overall Width
6 in

Details

Temper
H22
Item
Aluminum Tread Plate
Material
Aluminum
Thickness Tolerance
+/-0.01 in
Shape
Plate
Material Grade
3003
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Fabrication
Cold Finished
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
C40
Maximum Temperature
1,100 Degrees F
Heat Treatment
No Heat Treatment
Yield Strength
21,000 psi
Brinell Hardness
40
Tensile Strength
22,000 psi
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, C40 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.