Shop ZORO SELECT

Aluminum Plate, 18 in - L, 18 in - W

  • Mfr # 10436_18_18
  • Zoro # G902646877

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.5 in
Temper
T651
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10436_18_18
Zoro #
G902646877
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width and Length
18 in x 18 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.5 in
Overall Length
18 in
Overall Width
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Tensile Strength (PSI)
83,000 psi
Tensile Strength
80,000 psi
Thickness Tolerance
+/-0.023 in
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Typical Hardness
150
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Plate
Brinell Hardness
150 BHN
Material Grade
7075

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.