Shop ZORO SELECT

Aluminum Plate, 18 in - L, 18 in - W

  • Mfr # cp.375x18-18
  • Zoro # G302644541

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.375 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cp.375x18-18
Zoro #
G302644541
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Gauge
0.375 in
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Metal Fabrication Process
Cast
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
23,900 psi
Standards
ASTM B209
Typical Yield Strength (PSI)
15,200 psi
Tensile Strength
23,900 psi
Finish
Unpolished
Typical Hardness
65
Alloy Type - Aluminum
MIC-6
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Heat Treatment
No Heat Treatment
Material Grade
MIC-6
Heat Treatable
Not Heat Treatable
Brinell Hardness
65 BHN
Fabrication
Cast
Mechanical Finish
Mill
System of Measurement
Inch
Shape Type
Plate
Flatness Tolerance
+/-0.015 in
Rockwell Hardness
60 HRB
Galvanized
Not Galvanized
Coating
Plain
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.