Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 20733_24_24
  • Zoro # G302645326
product price: 
$
67.89
/ea

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.09 in
Temper
H14
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20733_24_24
Zoro #
G302645326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.09 in
Width and Length
24 in x 24 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Standards
ASTM B209
Tensile Strength
21,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
18,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
1100
Typical Yield Strength (PSI)
17,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Hardness
32
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Shape
Sheet
Brinell Hardness
32 BHN
Material Grade
1100
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews