Shop ZORO SELECT

Aluminum Plate, 18 in - L, 18 in - W

  • Mfr # cp.75x18-18
  • Zoro # G402644793

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.75 in
Temper
T6
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cp.75x18-18
Zoro #
G402644793
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.75 in
Length Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Alloy Type - Aluminum
MIC-6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Standards
ASTM B209
Typical Tensile Strength (PSI)
23,900 psi
Finish
Unpolished
Gauge
0.75 in
Typical Hardness
65
Tensile Strength
23,900 psi
Typical Yield Strength (PSI)
15,200 psi
Thickness Tolerance
+/-0.005 in
Metal Fabrication Process
Cast
Shape
Plate
Material Grade
MIC-6
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape Type
Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Brinell Hardness
65 BHN
Fabrication
Cast
Flatness Tolerance
+/-0.005 in
Coating
Plain
Galvanized
Not Galvanized
Tolerance Rating
Standard
Rockwell Hardness
60 HRB

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.