Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # cp.25x6-6
  • Zoro # G902644330
product price: 
$
16.15
/ea

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.25 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cp.25x6-6
Zoro #
G902644330
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Standards
ASTM B209
Metal Fabrication Process
Cast
Typical Hardness
65
Tensile Strength
23,900 psi
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Thickness Tolerance
+/-0.005 in
Finish
Unpolished
Typical Yield Strength (PSI)
15,200 psi
Gauge
0.25 in
Typical Tensile Strength (PSI)
23,900 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
MIC-6
Brinell Hardness
65 BHN
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Shape
Plate
Material Grade
MIC-6
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
System of Measurement
Inch
Mechanical Finish
Mill
Galvanized
Not Galvanized
Tolerance Rating
Standard
Flatness Tolerance
+/-0.015 in
Rockwell Hardness
60 HRB
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews