Shop ZORO SELECT

Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 15510_12_24
  • Zoro # G902646761

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.5 in
Temper
H32
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15510_12_24
Zoro #
G902646761
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Hardness Scale
BHN
Finish
Unpolished
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
28,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
33,000 psi
Typical Tensile Strength (PSI)
33,000 psi
Typical Hardness
60
Thickness Tolerance
+/-0.023 in
Alloy Type - Aluminum
5052
Shape Type
Plate
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Plate
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Thickness (Decimal)
0.5 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Aluminum Plate, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.