Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 61F.5X12-24
  • Zoro # G501840263
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.5 in
Temper
T6511
Typical Tensile Strength (PSI)
42,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.5X12-24
Zoro #
G501840263
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length Tolerance
+/-2 in
Width and Length
12 in x 24 in
Width Tolerance
+/-0.017 in
Thickness (Decimal)
0.5 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
37,000 psi
Tensile Strength
42,000 psi
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.009 in
Gauge
0.5 in
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Typical Hardness
95
Finish
Mill
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
300 Degrees F
Appearance
Plain
Fabrication
Extruded
Material Grade
6061
Shape Type
Plate
Includes Material Certificate
No Certificates Included
Vickers Hardness
Not Available
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Shape
Plate
Tolerance Rating
Standard
Heat Treatment
Tempered
Galvanized
Not Galvanized
System of Measurement
Inch
Coating
Plain
Flatness Tolerance
+/-0.1 in
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 12 in, Width Tolerance +/-0.017 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews