Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 7805_12_24
  • Zoro # G402644861
product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.75 in
Tensile Strength
24,000 psi
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7805_12_24
Zoro #
G402644861
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Tensile Strength
24,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
MIC-6
Typical Hardness
65
Metal Fabrication Process
Cast
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
23,900 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
15,200 psi
System of Measurement
Inch
Shape
Plate
Fabrication
Cast
Material Grade
MIC-6
Heat Treatable
Not Heat Treatable
Brinell Hardness
65 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Thickness (Decimal)
0.75 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews