Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # SB-6061-1000-12-24
  • Zoro # G2111453
product price: 
$
737.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1 in
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-6061-1000-12-24
Zoro #
G2111453
UPC #
847554028223
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Length
24 in
Width
12"
Width Tolerance
+/-0.002 in
Width and Length
12 in x 24 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Type
Precision
Standards
ASTM B209, ASTM B211
Alloy Type
6061
Finish
Mill
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type - Aluminum
6061
Typical Hardness
95
Thickness Tolerance
+/-0.002 in
Hardness Scale
BHN
Tensile Strength
45,000 psi
Shape
Plate
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Shape Type
Plate
Material Grade
6061
Straightness Tolerance
Not Rated
Rockwell Hardness
85 HRB
Coating
Plain
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB

Ratings & reviews