Shop ZORO SELECT

Aluminum Plate, 24 in - L, 24 in - W

  • Mfr # 7807_24_24
  • Zoro # G902644781

product price: 
$
1,556.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
2.5 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7807_24_24
Zoro #
G902644781
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Tensile Strength (PSI)
23,900 psi
Typical Yield Strength (PSI)
15,200 psi
Typical Hardness
65
Hardness Scale
BHN
Thickness Tolerance
+/-0.005 in
Finish
Unpolished
Tensile Strength
24,000 psi
Alloy Type - Aluminum
MIC-6
Straightness Tolerance
+/-0.05 in/ft
Metal Fabrication Process
Cast
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shape Type
Plate
Mechanical Finish
Mill
Shape
Plate
Brinell Hardness
65 BHN
Fabrication
Cast
System of Measurement
Inch
Material Grade
MIC-6
Heat Treatment
No Heat Treatment
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
2.5 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
2.5 in
Width and Length
24 in x 24 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 2.5 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.