Aluminum Plate, 24 in - L, 24 in - W

  • Mfr # 7811_24_24
  • Zoro # G202644153
product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Typical Tensile Strength (PSI)
23,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7811_24_24
Zoro #
G202644153
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.625 in
Width and Length
24 in x 24 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Typical Tensile Strength (PSI)
23,900 psi
Thickness Tolerance
+/-0.005 in
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
MIC-6
Typical Yield Strength (PSI)
15,200 psi
Tensile Strength
24,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Hardness Scale
BHN
Typical Hardness
65
Metal Fabrication Process
Cast
Brinell Hardness
65 BHN
Fabrication
Cast
Heat Treatable
Not Heat Treatable
Shape Type
Plate
Shape
Plate
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
MIC-6
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews