Shop ZORO SELECT

Aluminum Plate, 24 in - L, 8 in - W

  • Mfr # 61F.75X8-24
  • Zoro # G101840359

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.75X8-24
Zoro #
G101840359
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width Tolerance
+/-0.054 in
Length Tolerance
+/-2 in
Width and Length
8 in x 24 in
Thickness (Decimal)
0.75 in
Overall Length
24 in
Overall Width
8 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Finish
Mill
Typical Yield Strength (PSI)
37,000 psi
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Gauge
0.75 in
Hardness Scale
BHN
Typical Tensile Strength (PSI)
42,000 psi
Thickness Tolerance
+/-0.010 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Appearance
Plain
Material Grade
6061
Shape Type
Plate
Fabrication
Extruded
Shape
Plate
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch
Coating
Plain
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.