Shop ZORO SELECT

Aluminum Plate, 36 in - L, 12 in - W

  • Mfr # 61F1X12-36
  • Zoro # G501840959

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X12-36
Zoro #
G501840959
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-3 in
Width Tolerance
+/-0.019 in
Width and Length
12 in x 36 in
Thickness (Decimal)
1 in
Overall Length
36 in
Overall Width
12 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Finish
Mill
Standards
ASTM B221, AMS QQ-A-200/3
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
42,000 psi
Typical Hardness
95
Typical Yield Strength (PSI)
37,000 psi
Thickness Tolerance
+/-0.012 in
Typical Tensile Strength (PSI)
42,000 psi
Gauge
1 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Shape
Plate
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Extruded
Mechanical Finish
Mill
Appearance
Plain
Tolerance Rating
Standard
Shape Type
Plate
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Flatness Tolerance
+/-0.1 in
Coating
Plain
Elongation
13 %
System of Measurement
Inch
Galvanized
Not Galvanized

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 12 in, Width Tolerance +/-0.019 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.