Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 9714_6_6
  • Zoro # G202646829

product price: 
$
56.59
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9714_6_6
Zoro #
G202646829
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
1 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Standards
ASTM B209
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.039 in
Typical Tensile Strength (PSI)
83,000 psi
Tensile Strength
76,000 psi
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Shape
Plate
Brinell Hardness
150 BHN
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Rockwell Hardness
87
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T6, Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.039 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.