Aluminum Plate, 36 in - L, 8 in - W

  • Mfr # 61P1.5X8-36
  • Zoro # G7043267
product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.5 in
Temper
T651
Type
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61P1.5X8-36
Zoro #
G7043267
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
8"
Thickness (Decimal)
1.5 in
Length
36 in
Length Tolerance
+/-3 in
Width and Length
8 in x 36 in
Width Tolerance
+/-0.054 in
Overall Width
8 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.014 in
Finish
Unpolished
Standards
AMS QQ-A-200, ASTM B221
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Alloy Type
6061
Gauge
1.5 in
Tensile Strength
45,000 psi
Shape Type
Plate
Material Grade
6061
Mechanical Finish
Mill
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Shape
Plate
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Coating
Plain
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Flatness Tolerance
+/-0.075 in
Rockwell Hardness
95 HRB
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.5 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews