Aluminum Plate, 4 ft - L, 24 in - W

  • Mfr # 10437_24_48
  • Zoro # G302646804
product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.375 in
Temper
T651
Thickness Tolerance
+/-0.017 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10437_24_48
Zoro #
G302646804
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width and Length
24 in x 48 in
Overall Width
24 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Thickness Tolerance
+/-0.017 in
Typical Hardness
150
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Alloy Type - Aluminum
7075
Standards
ASTM B209
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
87
Shape Type
Plate
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
Plate
Brinell Hardness
150 BHN
Material Grade
7075
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.017 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews