Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 24 in - W

  • Mfr # 14453_24_48
  • Zoro # G702646657

product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.375 in
Temper
H32
Thickness (Decimal)
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14453_24_48
Zoro #
G702646657
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Thickness (Decimal)
0.375 in
Length Tolerance
+0.125 in/0 in
Width and Length
24 in x 48 in
Width Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Tensile Strength (PSI)
33,000 psi
Tensile Strength
33,000 psi
Standards
ASTM B209
Finish
Unpolished
Alloy Type - Aluminum
5052
Typical Yield Strength (PSI)
28,000 psi
Hardness Scale
BHN
Typical Hardness
60
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.015 in
Includes Material Certificate
No Certificates Included
Shape
Plate
Mechanical Finish
Mill
Material Grade
5052
System of Measurement
Inch
Brinell Hardness
60 BHN
Shape Type
Plate
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B209, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.