Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 4 ft - W

  • Mfr # 10437_48_48
  • Zoro # G602646764

product price: 
$
958.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.375 in
Temper
T651
Typical Tensile Strength (PSI)
83,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10437_48_48
Zoro #
G602646764
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width and Length
48 in x 48 in
Length Tolerance
+0.125 in/0 in
Overall Width
4 ft
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Standards
ASTM B209
Alloy Type - Aluminum
7075
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
80,000 psi
Thickness Tolerance
+/-0.018 in
Typical Hardness
150
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Yield Strength (PSI)
73,000 psi
System of Measurement
Inch
Material Grade
7075
Rockwell Hardness
87
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.018 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.