Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 4 ft - W

  • Mfr # 13488_48_48
  • Zoro # G302646521

product price: 
$
5,507.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
3 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13488_48_48
Zoro #
G302646521
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Length Tolerance
+0.125 in/0 in
Width and Length
48 in x 48 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
3 in
Overall Length
4 ft
Overall Width
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
7075
Typical Yield Strength (PSI)
73,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Standards
ASTM B209
Typical Hardness
150
Thickness Tolerance
+/-0.075 in
Tensile Strength
80,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Brinell Hardness
150 BHN
System of Measurement
Inch
Shape Type
Plate
Heat Treatment
No Heat Treatment
Rockwell Hardness
87
Material Grade
7075
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Mechanical Finish
Mill

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 3 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.