Aluminum Plate, 4 ft - L, 8 in - W
- Mfr # 23160_48_0
- Zoro # G505401552
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6511
Tensile Strength
42,000 psi
Length Tolerance
+0.125 in/0 in
Thickness
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23160_48_0
- Zoro #
- G505401552
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Temper
- T6511
- Item
- Aluminum Plate
- Tensile Strength
- 42,000 psi
- Rockwell Hardness
- 59 HRB
- Material Grade
- 6061
- Includes Material Certificate
- Material Certificate with Lot Number
- Yield Strength
- 40,000 psi
- Shape
- Plate
- Fabrication
- Extruded
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Brinell Hardness
- 93 BHN
- Shape Type
- Plate
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Thickness
- 1.5 in
- Overall Width
- 8 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Thickness 1.5 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 93 BHN, Rockwell Hardness 59 HRB, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.