Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 10 in - W

  • Mfr # 61F1X10-72
  • Zoro # G801841014

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X10-72
Zoro #
G801841014
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-6 in
Width and Length
10 in x 72 in
Thickness (Decimal)
1 in
Width Tolerance
+/-0.019 in
Overall Width
10 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Tensile Strength
42,000 psi
Typical Hardness
95
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Gauge
1 in
Thickness Tolerance
+/-0.012 in
Finish
Mill
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Appearance
Plain
Vickers Hardness
Not Available
Material Grade
6061
Minimum Temperature
-320 Degrees F
Shape
Plate
Tolerance Rating
Standard
Mechanical Finish
Mill
Shape Type
Plate
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Elongation
13 %
Coating
Plain
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 10 in, Width Tolerance +/-0.019 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.