Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 10 in - W

  • Mfr # 61F.25X10-72
  • Zoro # G101840557

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.25 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.25X10-72
Zoro #
G101840557
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Width Tolerance
+/-0.016 in
Length Tolerance
+/-6 in
Width and Length
10 in x 72 in
Overall Length
6 ft
Overall Width
10 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Typical Yield Strength (PSI)
37,000 psi
Gauge
0.25 in
Tensile Strength
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Finish
Mill
Thickness Tolerance
+/-0.008 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Vickers Hardness
Not Available
Appearance
Plain
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Brinell Hardness
95 BHN
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Includes Material Certificate
No Certificates Included
Shape
Plate
Shape Type
Plate
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Elongation
13 %
System of Measurement
Inch
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.