Aluminum Plate, 6 ft - L, 12 in - W

  • Mfr # 61F1.75X12-72
  • Zoro # G9934005
product price: 
$
789.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Width
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1.75X12-72
Zoro #
G9934005
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width
12"
Width and Length
12 in x 72 in
Length Tolerance
+/-6 in
Length
6 ft
Width Tolerance
+/-0.084 in
Thickness (Decimal)
1.75 in
Overall Length
6 ft
Overall Width
12 in
Wire Rope Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Thickness Tolerance
+/-0.014 in
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Type
Corrosion Resistant
Standards
AMS QQ-A-200, ASTM B221
Gauge
1.75 in
Tensile Strength
45,000 psi
Maximum Temperature
300 Degrees F
Material Grade
6061
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Plate
Heat Treatment
Tempered
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Coating
Plain
Flatness Tolerance
+/-0.075 in
Rockwell Hardness
95 HRB
Galvanized
Not Galvanized
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.75 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews