Aluminum Plate, 6 ft - L, 12 in - W

  • Mfr # 61F1.5X12-72
  • Zoro # G6547125
product price: 
$
631.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.014 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1.5X12-72
Zoro #
G6547125
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
12"
Thickness (Decimal)
1.5 in
Length Tolerance
+/-6 in
Length
6 ft
Width Tolerance
+/-0.084 in
Width and Length
12 in x 72 in
Overall Length
6 ft
Overall Width
12 in
Wire Rope Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.014 in
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Alloy Type
6061
Alloy Type - Aluminum
6061
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Finish
Unpolished
Standards
AMS QQ-A-200, ASTM B221
Tensile Strength
45,000 psi
Gauge
1.5 in
Heat Treatment
Tempered
System of Measurement
Inch
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Fabrication
Extruded
Shape Type
Plate
Material Grade
6061
Brinell Hardness
95 BHN
Minimum Temperature
-320 Degrees F
Shape
Plate
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Coating
Plain
Flatness Tolerance
+/-0.075 in
Rockwell Hardness
95 HRB
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.5 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews