Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 10437_6_6
  • Zoro # G202646775
product price: 
$
29.59
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.375 in
Temper
T651
Thickness Tolerance
+/-0.017 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10437_6_6
Zoro #
G202646775
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width and Length
6 in x 6 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Thickness Tolerance
+/-0.017 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
150
Tensile Strength
80,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Standards
ASTM B209
Alloy Type - Aluminum
7075
Typical Yield Strength (PSI)
73,000 psi
Heat Treatable
Heat Treatable
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape
Plate
System of Measurement
Inch
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Brinell Hardness
150 BHN
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.017 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews