Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 24F.375X6-6
  • Zoro # G401841629
product price: 
$
41.59
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.375 in
Temper
T4
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24F.375X6-6
Zoro #
G401841629
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.044 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T4
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS 4119, AMS 4120, ASTM B211
Typical Yield Strength (PSI)
47,000 psi
Typical Hardness
120
Tensile Strength
68,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
2024
Thickness Tolerance
+/-0.008 in
Typical Tensile Strength (PSI)
68,000 psi
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Vickers Hardness
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Brinell Hardness
120 BHN
Maximum Temperature
300 Degrees F
Appearance
Plain
Rockwell Hardness
120 HRB
Material Grade
2024
Heat Treatment
Tempered
Tolerance Rating
Standard
Shape
Plate
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Drawn
Elongation
15 %
Flatness Tolerance
+/-0.006 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T4, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 120 HRB

Ratings & reviews