Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # CP1.25-6
  • Zoro # G102644222

product price: 
$
58.69
/ea

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
1.25 in
Temper
T6
Tensile Strength
23,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP1.25-6
Zoro #
G102644222
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width and Length
6 in x 6 in
Thickness (Decimal)
1.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Tensile Strength
23,900 psi
Typical Hardness
65
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Metal Fabrication Process
Cast
Finish
Unpolished
Gauge
1.25 in
Alloy Type - Aluminum
MIC-6
Thickness Tolerance
+/-0.005 in
Hardness Scale
BHN
Typical Yield Strength (PSI)
15,200 psi
Typical Tensile Strength (PSI)
23,900 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Fabrication
Cast
Shape
Plate
Heat Treatment
No Heat Treatment
Material Grade
MIC-6
Brinell Hardness
65 BHN
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.005 in
Rockwell Hardness
60 HRB
Coating
Plain
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 1.25 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.