Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # SB-6061-1000-06-06
  • Zoro # G1186412

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-6061-1000-06-06
Zoro #
G1186412
UPC #
847554028162
Country of Origin
United States

Dimensions

Thickness
1 in
Width and Length
6 in x 6 in
Length
6 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Width
6"
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Type
Precision
Typical Hardness
95
Standards
ASTM B209, ASTM B211
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Alloy Type
6061
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
40,000 psi
Finish
Mill
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Material Grade
6061
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Rockwell Hardness
85 HRB
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.