Zoro Homepage

Aluminum Plate 6061, 4 ft Overall L

  • Mfr # 24291_48_48

  • Zoro # G705374458


product price: $1,894.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.875 in
Temper
T651
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24291_48_48
Zoro #
G705374458
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Length Tolerance
+0.125 in/0 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
ASTM B209
Tensile Strength
45,000 psi
Brinell Hardness
95
Heat Treatment
No Heat Treatment
Rockwell Hardness
60
Includes Material Certificate
Yes
Heat Treatable
Heat Treatable
Material Grade
6061
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Plate
Shape Type
Plate

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Thickness 0.875 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.