Zoro Homepage

Aluminum Plate 7075, 12 in Overall L

  • Mfr # 26433_12_12

  • Zoro # G305401295


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
73,000 psi
Thickness
2 in
Temper
T7351
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26433_12_12
Zoro #
G305401295
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
73,000 psi
Temper
T7351
Tensile Strength
83,000 psi
Includes Material Certificate
Yes
Brinell Hardness
150
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Plate
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Rockwell Hardness
87
Material Grade
7075
Shape Type
Plate

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T7351, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 2 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, Brinell Hardness 150, Rockwell Hardness 87, Includes Material Certificate Yes, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.