Shop ZORO SELECT
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Aluminum Plate 7075, 4 ft Overall L
Mfr # 17630_24_48
Zoro # G905401374
product price:Â $1,913.99
/eaKey Features
Material
Aluminum
Yield Strength
63,000 psi
Thickness
1.5 in
Temper
T7351
Length Tolerance
+0.125 in/0 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17630_24_48
Zoro #
G905401374
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.5 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
4 ft
Details
Item
Aluminum Plate
Material
Aluminum
Yield Strength
63,000 psi
Temper
T7351
Standards
ASTM B209
Tensile Strength
73,000 psi
Heat Treatable
Heat Treatable
Shape
Plate
System of Measurement
Inch
Rockwell Hardness
87
Shape Type
Plate
Heat Treatment
No Heat Treatment
Material Grade
7075
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
135 BHN
Description
Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T7351, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Thickness 1.5 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 135 BHN, Rockwell Hardness 87, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.