This item is Discontinued.

No Product Image Available

Aluminum Plate 7075, 4 ft Overall L (Discontinued)

  • Mfr # 13488_24_48
  • Zoro # G702646442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13488_24_48
Zoro #
G702646442
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Thickness (Decimal)
3 in
Width Tolerance
+0.125 in/0 in
Width and Length
24 in x 48 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Tensile Strength
80,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.075 in
Typical Hardness
150
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
83,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Yield Strength (PSI)
73,000 psi
Finish
Unpolished
Alloy Type - Aluminum
7075
Brinell Hardness
150 BHN
Material Grade
7075
Rockwell Hardness
87
Mechanical Finish
Mill
Shape Type
Plate
Shape
Plate
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 3 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.