Shop ZORO SELECT

Aluminum Plate, 8 in - L, 8 in - W

  • Mfr # 10435_8_8
  • Zoro # G502646888

product price: 
$
34.89
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.25 in
Temper
T651
Typical Hardness
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10435_8_8
Zoro #
G502646888
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Hardness
150
Standards
ASTM B209
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
73,000 psi
Thickness Tolerance
+/-0.012 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
80,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape Type
Plate
Shape
Plate
Heat Treatable
Heat Treatable
Rockwell Hardness
87
Brinell Hardness
150 BHN
Material Grade
7075
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Length Tolerance
+0.125 in/0 in
Width and Length
8 in x 8 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.012 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.