Zoro Homepage

Aluminum Plate

  • Mfr # PA0045754-3x3

  • Zoro # G613869756


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
18,850 psi
Thickness
4 mm
Temper
H22
Rockwell Hardness
63 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0045754-3x3
Zoro #
G613869756
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 mm
Overall Width
36 in
Overall Length
36 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
18,850 psi
Temper
H22
Rockwell Hardness
63 HBW
Thickness Tolerance
+/-0.28 mm
Brinell Hardness
63 BHN
Tensile Strength
31,900 psi
Mechanical Finish
Mill
Material Grade
5754
Heat Treatable
Not Heat Treatable
Standards
EN 485, EN 573-3
Shape
Sheet
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.