Aluminum Plate
Mfr # PA0085754-1x1
Zoro # G313869643
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
11,600 psi
Thickness
8 mm
Temper
H111
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0085754-1x1
Zoro #
G313869643
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
8 mm
Overall Width
12 in
Overall Length
12 in
Details
Item
Aluminum Plate
Material
Aluminum
Yield Strength
11,600 psi
Temper
H111
Mechanical Finish
Mill
Tensile Strength
27,550 psi
Heat Treatable
Not Heat Treatable
Standards
EN 485, EN 573-3
Brinell Hardness
52 BHN
Thickness Tolerance
+/-0.35 mm
Material Grade
5754
Rockwell Hardness
52 HBW
Shape
Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.