Shop ZORO SELECT

Plate Stock, Aluminum, 4 in Over. W

  • Mfr # CP.25X4-72
  • Zoro # G901841549

product price: 
$
76.89
/ea

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.25 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP.25X4-72
Zoro #
G901841549
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+/-6 in
Width and Length
4 in x 72 in
Thickness (Decimal)
0.25 in
Overall Width
4 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
15,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
15,000 psi
Tensile Strength
38,000 psi
Alloy Type - Aluminum
5083
Hardness Scale
BHN
Finish
Mill
Typical Hardness
65
Typical Tensile Strength (PSI)
38,000 psi
Metal Fabrication Process
Cast
Straightness Tolerance
Not Rated
Machining Finish
Precision Ground
Tolerance Rating
Standard
Heat Treatment
Cast
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Appearance
Plain
Brinell Hardness
65 BHN
Heat Treatable
Heat Treatable
Vickers Hardness
Not Rated
Mechanical Finish
Mill
Shape
Flat
Rockwell Hardness
Not Rated
Material Grade
5083
Flatness Tolerance
+/-0.015 in
Galvanized
Not Galvanized
Elongation
6 %
Shell Material
Aluminum

Description

Aluminum Flat Bar Stock, Aluminum, 5083, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +0.125 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment Cast, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 BHN Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.