Aluminum Plate
Mfr # PA0125754-3x3
Zoro # G913869654
product price: $1,956.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
11,600 psi
Thickness
12 mm
Temper
H111
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0125754-3x3
Zoro #
G913869654
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Length
36 in
Overall Width
36 in
Details
Item
Aluminum Plate
Material
Aluminum
Yield Strength
11,600 psi
Temper
H111
Shape
Plate
Brinell Hardness
52 BHN
Material Grade
5754
Mechanical Finish
Mill
Thickness Tolerance
+/-0.5 mm
Heat Treatable
Not Heat Treatable
Rockwell Hardness
52 HBW
Tensile Strength
27,550 psi
Standards
EN 485, EN 573-3
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.