Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1130_120_0
- Zoro # G516496578
product price:Â
$
36.19
/ea
Key Features
Length Tolerance
+/--0.125 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Tensile Strength
42 ksi
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1130_120_0
- Zoro #
- G516496578
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- Material Test Report
- Tensile Strength
- 42 ksi
- Maximum Temperature
- 1,205 Degrees F
- Shape
- Rectangular
- Mechanical Finish
- Mill
- Brinell Hardness
- 93 BHN
- Rockwell Hardness
- 59 HRB
- Temper
- T6511
- Material
- Aluminum
- Fabrication
- Extruded
- Thickness Tolerance
- +/-0.007 in
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Material Grade
- 6061
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Elongation
- 9 %
- Resistance Properties
- Corrosion-Resistant
- Yield Strength
- 40 ksi
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.125 in
- Wire Rope Length
- 120 in
- Overall Width
- 3 in
- Width Tolerance
- +/-0.024 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.