Inch Aluminum Flat Bars

  • Mfr # AF6061/7506-60
  • Zoro # G223358695
product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
60 in
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Overall Width
6 in
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/7506-60
Zoro #
G223358695
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
60 in
Overall Width
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness
0.75 in
Overall Length
60 in
Length
60 in

Details

Item
Aluminum Flat Bar
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Flat
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
Material
Aluminum
Heat Treatable
Heat Treatable
Temper
T6511
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews