Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1132_120_0
- Zoro # G716496606
product price:Â
$
19.59
/ea
Key Features
Yield Strength
40 ksi
Tensile Strength
42 ksi
Thickness
0.1875 in
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1132_120_0
- Zoro #
- G716496606
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Yield Strength
- 40 ksi
- Tensile Strength
- 42 ksi
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- Material Test Report
- Brinell Hardness
- 93 BHN
- Material Grade
- 6061
- Thickness Tolerance
- +/-0.007 in
- Fabrication
- Extruded
- Mechanical Finish
- Mill
- Rockwell Hardness
- 59 HRB
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Heat Treatable
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Shape
- Rectangular
- Temper
- T6511
- Elongation
- 9 %
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.1875 in
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.009 in
- Wire Rope Length
- 120 in
- Overall Width
- 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.