Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1148_120_0
- Zoro # G116496473
product price:Â
$
113.39
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/--0.125 in
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Rockwell Hardness
59 HRB
Width Tolerance
+/-0.034 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1148_120_0
- Zoro #
- G116496473
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Rockwell Hardness
- 59 HRB
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.008 in
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 42 ksi
- Yield Strength
- 40 ksi
- Maximum Temperature
- 1,205 Degrees F
- Material Grade
- 6061
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Elongation
- 9 %
- Temper
- T6511
- Material
- Aluminum
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Fabrication
- Extruded
- Shape
- Rectangular
- Brinell Hardness
- 93 BHN
- Includes Material Certificate
- Material Test Report
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.034 in
- Overall Width
- 5 in
- Wire Rope Length
- 120 in
- Thickness
- 0.25 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.